Skip Content
TRACK ROLLER,STUD,FLANGED,DIA. 1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK ROLLER,STUD,FLANGED,DIA. 1-1/

SMITH BEARING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15U564
  • Mfr. Model # 15U564
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 2520
  • Bearing Type Ball
  • Item Track Roller
  • Static Load Capacity (Lb.) 1370
  • Thread Length (In.) 0.750
  • Thread Size 5/8-18
  • Bearing Material Alloy Steel
  • Agency Compliance ABMA
  • Stud Material Alloy Steel
  • Roller Material Alloy Steel
  • Number of Bearings 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list