Skip Content
TRACK LOGISTICS E-SERIES 5X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACK LOGISTICS E-SERIES 5X10FT

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN43001
  • Mfr. Model # 43001
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3242
  • Shipping Weight 15.47 lbs

Product Details

Logistics track is available in series E, A, or F styles and have been designed to provide a secure attachment point for your interior van cargo control systems. Will accept the appropriate logistic end fittings, sockets, beams or bars. Note: all logistic track comes standard in 10 ft. lengths.

Technical Specs

  • Material High Strength Steel
  • For Use With E or "a" Track Accessories, Bars and Logistic Straps. Mfr No. 641201. 641601, 642001, 641202, 641602, 642002, 651201, 651601, 652001, 651202, 651602, 652002, Fe8066-1, Fe8066-3, Fe8066-3xl, Fe8000-1, Fe8000-12, Fe8000-12xl, Fe8050-6, Fe8050-5, 80023, 1845, 43009-2, 60001 and 60002
  • Includes All Logistic Tracks Have Been Designed and Engineered to Provide a Secure Attachment Point for a Wide Variety Interior Van Cargo Control Systems and Come Standard in 10 Foot Lengths, Constructed with 12 Gauge High Strength Steel with a Galvanized Finish
  • Length 120"
  • Item Series E Logistic Track
  • Width 5''

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list