TRACK LIGHTING CLIP,FOR 15/16 IN T- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRACK LIGHTING CLIP,FOR 15/16 IN T-

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHH2
  • Mfr. Model # 4RHH2
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish White
  • Includes Hanger And Bolt
  • Item Clip
  • For Use With Light Fixtures and 15/16" T-Bar
  • Sub-Category Fixture Hanging and Mounting
  • Description/Special Features #8 x 5/8" Mounting Stud, 25lb Load Limit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list