Skip Content
TRACK LIGHTING 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRACK LIGHTING 4FT

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLL651P
  • Mfr. Model # L651P
  • UNSPSC # 39111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes -
  • Item 4 FT Track Section
  • Length (In.) 44-1/8
  • Max. Amps 20
  • Type Track Lighting Section
  • Function Single Circuit
  • Housing Material Heavy Gauge Aluminum
  • Mounting Surface or Pendant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list