Skip Content
TRACK FIXTURE KIT,ROUNDBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRACK FIXTURE KIT,ROUNDBACK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F170
  • Mfr. Model # 10F170
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 3.5 lbs

Technical Specs

  • Includes Transformer
  • Finish White
  • Fixture Type Roundback
  • Item Track Lighting Fixtures
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Lamp Included No
  • Length 3-5/8"
  • Max. Wattage 50
  • Suggested Lamp Type MR16
  • Lamp Voltage 12
  • Diameter 2-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List