Skip Content
TRACK FIXTURE KIT,12V,CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK FIXTURE KIT,12V,CYLINDER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F169
  • Mfr. Model # 10F169
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 5.5 lbs

Technical Specs

  • Finish White
  • Includes Transformer and Lens
  • Fixture Type Cylinder
  • Item Track Lighting Fixtures
  • Lamp Included No
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Length 3"
  • Max. Wattage 50
  • Lamp Voltage 12
  • Diameter 2-1/4"
  • Suggested Lamp Type MR16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list