Skip Content
TRACK FIXTURE KIT,120V,STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK FIXTURE KIT,120V,STEP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F172
  • Mfr. Model # 10F172
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Track Lighting Fixtures and Kits
  • Fixture Type Step
  • Finish White
  • Lamp Included No
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Length 6-1/4"
  • Max. Wattage 75
  • Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L
  • Lamp Voltage 120
  • Diameter 4-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List