Skip Content
TRACK FIXTURE,12V,ROUNDBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK FIXTURE,12V,ROUNDBACK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J112
  • Mfr. Model # 10J112
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.9 lbs

Technical Specs

  • Fixture Type Roundback
  • Item Track Lighting Fixture
  • Finish White
  • Adjustable Range 90 Degrees Vertical, 350 Degrees Horizontal
  • Includes Transformer
  • Length 3-5/8"
  • Lamp Included No
  • Max. Wattage 50
  • Suggested Lamp Type MR16
  • Lamp Voltage 12
  • Diameter 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list