Skip Content
TRACK FIXTURE,120V,PAR 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK FIXTURE,120V,PAR 30

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J129
  • Mfr. Model # 10J129
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish White
  • Fixture Type Roundback
  • Item Track Lighting Fixture
  • Length 7-1/16"
  • Lamp Included No
  • Adjustable Range 90 Degrees Vertical, 350 Degrees Horizontal
  • Lamp Voltage 120
  • Suggested Lamp Type BR30, R30, PAR30, BR25, A19
  • Max. Wattage 100
  • Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list