Skip Content
TRACK FIXTURE,120V,PAR 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACK FIXTURE,120V,PAR 30

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J123
  • Mfr. Model # 10J123
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 1.05 lbs

Technical Specs

  • Length 7"
  • Item Track Lighting Fixture
  • Adjustable Range 90 Degrees Vertical, 350 Degrees Horizontal
  • Lamp Included No
  • Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list