Skip Content
TRACK FIXTURE,120V,PAR 30,STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK FIXTURE,120V,PAR 30,STEP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10J119
  • Mfr. Model # 10J119
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.85 lbs

Technical Specs

  • Finish White
  • Item Track Lighting Fixture
  • Fixture Type Step
  • Length 6-1/4"
  • Adjustable Range 90 Degrees Vertical, 350 Degrees Horizontal
  • Max. Wattage 75
  • Lamp Included No
  • Lamp Voltage 120
  • Suggested Lamp Type R20, PAR20, A19
  • Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list