TRACK CEILING HANGER WHITE FR PLANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACK CEILING HANGER WHITE FR PLANT

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR8340N347
  • Mfr. Model # 8340N347
  • UNSPSC # 31162600
  • CATALOGUE PAGE # 1096
  • Shipping Weight 1.0 lbs

Product Details

Fast and easy to install and remove. No tools required. Clicks and snaps back tightly on the track. Hanger swivels a full 360 degrees. Available in clear or white. Strong hold and stylish design for today's applications. Made in Canada.

Technical Specs

  • Includes Fast and Easy to Install and Remove, No Tools Required, Clicks and Snaps Back Tightly on the Track, Hanger Swivels a Full 360 Degrees, Available in Clear or White, Strong Hold and Stylish Design for Today's Applications, Made in Canada
  • Number of Hooks 1
  • Colour white
  • Weight 0.050 lbs.
  • Base Dia. 1-1/4" x 1-1/4"
  • Working Load Limit 15 lb.
  • Hook Height 1"
  • Hook Eye Inside W +/- 5/8"
  • Hook Base Width 1-1/4"
  • Hook Finish Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list