Skip Content
TRACK,BOX,6 FT,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRACK,BOX,6 FT,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE52
  • Mfr. Model # 4PE52
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.34 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Doors Weighing Up to 450 lbs.
  • Height (In.) 2-1/4
  • Length (In.) 72
  • Item Track
  • Package Quantity 1
  • Material Steel
  • Construction Steel
  • Width (In.) 1-3/4
  • Max. Weight (Lb.) 450
  • Type Sliding Door
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list