TRACK 31X8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRACK 31X8FT

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW461-0002
  • Mfr. Model # 461-0002
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 1112
  • Shipping Weight 12.07 lbs

Product Details

Track 31, Material: formed steel, nominal thickness 1/16 inch: Standard Finish: commercially galvanized ASTM -A526, G-90, 8 feet.

Technical Specs

  • Max. Weight (Lb.) 400 lbs.
  • Finish Commercially Galvanized
  • Material Formed Steel
  • Item Box Track
  • Package Quantity 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list