Skip Content
TR2 LINED GR COW CLUTE CUT SNAP BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TR2 LINED GR COW CLUTE CUT SNAP BCK

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9377L
  • Mfr. Model # 9377L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Cold Weather Activities, Farming and Ranching, General Purpose
  • Colour White
  • Item Glove
  • Size Large
  • Cuff Slip-On
  • Lining TR2
  • Back Material Cowhide
  • Sold As Pair
  • Thumb Style Inset
  • Stitching Material Cotton
  • Grade of Leather A
  • Leather Palm Material Cowhide
  • Green Environmental Attribute Does Not Contain PVC
  • Leather Palm Process Tanned
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list