TR2 LINED B GRADE GRAIN DEERSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TR2 LINED B GRADE GRAIN DEERSKIN

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9477L
  • Mfr. Model # 9477L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Glove
  • Application General Purpose, Cold Weather Construction, Casual Wear, Farming and Ranching
  • Colour Tan
  • Cuff Slip-On
  • Lining TR2
  • Stitching Material Cotton
  • Sold As Pair
  • Thumb Style Inset
  • Leather Palm Process Tanned
  • Leather Palm Type Grain
  • Leather Palm Material Deerskin
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list