Skip Content
TR TORX L KEY SET 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TR TORX L KEY SET 7PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10707
  • Mfr. Model # 10707
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.31 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for maximum strength. Finished to resist rust. 7-piece tamper resistant. Size T10 - T40.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Includes Plastic Index
  • Number of Pieces 7
  • Item Torx (R) L-SETS
  • Blade Material Alloy Steel
  • Sizes Included T10, T15, T20, T25, T27, T30, T40
  • Arm Type Long
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2.75" - 6.75"
  • Measurement Type Torx
  • Size Code T2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Torx
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List