TR BOSTROM T SRS HIGH BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TR BOSTROM T SRS HIGH BACK

WRANGLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIATR4003GY
  • Mfr. Model # TR4003GY
  • UNSPSC # 25174601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

Heavy-duty Bostrom Seat Cover - High Back Bucket With or Without Armrests, T-Series Wrangler, Gray in colour. Durable, abrasion resistant fabric, washable, lightfast and colorfast. Exact fit tailored to manufacturer's seat.

Technical Specs

  • Type Seat Cover - High Back Bucket With or Without Armrests
  • Colour Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list