Skip Content
TR-6800FC FILTER COVER 1/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TR-6800FC FILTER COVER 1/CASE

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTR6800FC
  • Mfr. Model # TR6800FC
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With TR-6820N Filter
  • Standards NIOSH
  • Item Filter Cover
  • Size 5-3/4" x 10" x 2"
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list