Discontinued with Replacement
TQUE WR 3/8DR 100-1000 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TQUE WR 3/8DR 100-1000 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6066CX
  • Mfr. Model # 6066CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 3.11 lbs
Suggested Replacement Product
TW 3/8DR 200-1000 IN-LB

Your Price: NA

Product Details

Premium torque wrench. 3/8 inch drive, ratchet head, 100-1,000 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 3/8"
  • Handle Knurled Steel
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Rotation CW/CCW
  • Primary Scale Increments 5 in.-lbs.
  • Visual/Audible Indicators Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Primary Scale Range 200 - 1,000 in.-lbs.
  • Torque Measurement Type Inch-Pound
  • Ratcheting Yes
  • Standards B107.14M
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list