Skip Content
TQ WR IH PRESET 45 - 200 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TQ WR IH PRESET 45 - 200 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH5-200FPS
  • Mfr. Model # H5-200FPS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Accuracy +/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
  • Drive Size H5
  • Item Micrometer Torque Wrench
  • Overall Length 23-1/4"
  • Primary Scale Range 45 to 200 ft.-lb.
  • Rotation CW/CCW
  • Setting Factory
  • Torque Measurement Type Foot-Pound
  • Visual/Audible Indicators Click
  • Primary Scale Increments 1.0 ft.-lb.
  • Standards ASME B107.14M
  • Wrench Material Steel
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list