Skip Content
TQ WR IH PRESET 10 - 50 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TQ WR IH PRESET 10 - 50 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-50FPS
  • Mfr. Model # H4-50FPS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
  • Item Micrometer Torque Wrench
  • Drive Size H4
  • Overall Length 11"
  • Rotation CW/CCW
  • Visual/Audible Indicators Click
  • Setting Factory
  • Primary Scale Range 10 to 50 ft.-lb.
  • Torque Measurement Type Foot-Pound
  • Primary Scale Increments 0.5 ft.-lb.
  • Standards ASME B107.14M
  • Wrench Material Steel
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list