TQ TESTER STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TQ TESTER STAND

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6470S
  • Mfr. Model # 6470S
  • UNSPSC # 60104608
  • CATALOGUE PAGE # 86
  • Shipping Weight 41.66 lbs

Product Details

Torque tester floor stand. Dimensions: 32 H x 4 L x 7 W inches.

Technical Specs

  • Accuracy +/-1% of Torque Reading Clockwise and Counter Clockwise @ 10 - 100% of Full Scale
  • Length 32"
  • Item Torque Tester Floor Stand
  • Width 7"
  • For Use With Micrometer Torque Wrenches
  • Thickness 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list