Skip Content
TQ TESTER ELEC 3/8DR 25-250 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TQ TESTER ELEC 3/8DR 25-250 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6472
  • Mfr. Model # 6472
  • UNSPSC # 60104608
  • CATALOGUE PAGE # 86
  • Shipping Weight 5.88 lbs

Product Details

Electronic torque tester, 3/8 inch drive. Torque range: 25 - 250 in-lb.

Technical Specs

  • Accuracy +/-1% of Torque Reading CW/CCW @ 10 to 100% of Full Scale
  • Features Display Rotates for Viewing at Almost Any Angle
  • Item Electronic Torque Tester
  • Includes Female-to-Female Square Drive Adapter
  • For Use With Torque Wrenches
  • Length 6"
  • Drive Size 3/8"
  • Width 6"
  • Torque Range 25 in.-lbs. - 250 in.-lbs.
  • Display LCD
  • Visual/Audible Indicators Yellow, Green and Red Light, Beep
  • Power Source 9 V Battery
  • Calibrates Torque Wrenches and Torque Screwdrivers
  • Measuring Units in.-lbs., ft.-lb., Nm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List