TPR VALVE,LF BRONZE,3/4 MIP,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TPR VALVE,LF BRONZE,3/4 MIP,150 PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLY6
  • Mfr. Model # 5DLY6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Standards Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
  • Spring Material Steel
  • Item Temperature Pressure Relief Valve
  • Auto Re-Seating -
  • Factory Set Pressure 150 PSI
  • Thermostat Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list