Skip Content
TPR VALVE,LF BRONZE,3/4 MIP,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TPR VALVE,LF BRONZE,3/4 MIP,150 PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLY5
  • Mfr. Model # 5DLY5
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Temperature Pressure Relief Valve
  • Standards Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
  • Auto Re-Seating -
  • Spring Material Steel
  • Thermostat Length 2-1/2"
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list