TPMS RECORE SENSOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TPMS RECORE SENSOR KIT

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL29980
  • Mfr. Model # 29980
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 2842
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes (12) TPMS reCore(TM) Sensor Savers, TPMS Valve Core Torque Tool (Preset to 4 in.-lbs.), High Speed Dual Cutter Countersink Drill Bit, Tap, Tap Holder with T-Handle, Bottle of Ken-Lok(TM) Thread Sealant, Instructions, Storage Case
  • Number of Pieces 18
  • Used For Repairing Damaged or Corroded Valve Core and Stem

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list