Skip Content
TPE SAIL PATCH 3 INX15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TPE SAIL PATCH 3 INX15 FT

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KHG6
  • Mfr. Model # 3KHG6
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Clear
  • Item Sail Patch Tape
  • Material Polyolefin
  • Length 5 yd.
  • Width 3"
  • Shape -
  • Adhesive Acrylic
  • Thickness 6.0 mil
  • Standards -
  • Duct Tape Type Seaming Tape
  • Duct Tape Grade Light-Duty
  • Duct Tape Thickness 6.00 mil
  • Duct Tape Length 5 yd.
  • Tape Color Family Clear
  • Duct Tape Width 3"
  • Duct Tape Primary Material Plastic
  • Tape Adhesive Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list