TPAE POWERMRK VINYL GRN 10.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TPAE POWERMRK VINYL GRN 10.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13612
  • Mfr. Model # 13612
  • UNSPSC # 31201520
  • CATALOGUE PAGE # 2263
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With Brady Powermark(R)
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Colour Green
  • Width 10"
  • Standards ISO 9001
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list