TAP SPIRAL PT,HSS,TICN,#10-32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,#10-32 UNF

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF280256
  • Mfr. Model # 280256
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.166 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number SPHD
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Tap Style Spiral Point
  • Standards USCTI 302A
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list