Skip Content
TP ATTACHABLE HACKSAW BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TP ATTACHABLE HACKSAW BAG

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN55454DHB
  • Mfr. Model # 55454DHB
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Black
  • Width 17"
  • For Use With Hacksaw
  • Height 8-3/8"
  • Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list