Skip Content
TOXIPRO NO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOXIPRO NO2

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-45-09
  • Mfr. Model # 54-45-09
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Gas Type NO2
  • Height 3.3"
  • Battery Type Lithium
  • Depth 1.2"
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
  • Item Single Gas Detector
  • Width 2.2"
  • Display Backlit LCD
  • Alarm Setting Adjustable
  • Resolution 0.1 ppm
  • Interchangeable Sensors No
  • Battery Life 12 Months
  • Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
  • Alarm Type Audible and Visual
  • Sensor Range 0 to 20 ppm
  • Detects Nitrogen Dioxide
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list