Skip Content
TOXIPRO NH3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOXIPRO NH3

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-45-21
  • Mfr. Model # 54-45-21
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Depth 1.2"
  • Gas Type NH3
  • Battery Type Lithium
  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Height 3.3"
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
  • Item Single Gas Detector
  • Alarm Setting Adjustable
  • Width 2.2"
  • Display Backlit LCD
  • Resolution 1 ppm
  • Interchangeable Sensors No
  • Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
  • Battery Life 12 Months
  • Sensor Range 0 to 100 ppm
  • Alarm Type Audible and Visual
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4
  • Detects Ammonia

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list