Skip Content
TOXIPRO CL2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOXIPRO CL2

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-45-18
  • Mfr. Model # 54-45-18
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Battery Type Lithium
  • Depth 1.2"
  • Gas Type Cl2
  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Height 3.3"
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
  • Item Single Gas Detector
  • Width 2.2"
  • Alarm Setting Adjustable
  • Resolution 0.1 ppm
  • Interchangeable Sensors No
  • Display Backlit LCD
  • Battery Life 12 Months
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4
  • Sensor Range 0 to 20 ppm
  • Alarm Type Audible and Visual
  • Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
  • Detects Chlorine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list