TOWNE 63 GAL FREE STANDING GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOWNE 63 GAL FREE STANDING GREEN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBH55EEGN
  • Mfr. Model # H55EEGN
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

64-gal freestanding receptacle. The new round perforated steel design provides a clean modern appearance. All pole/wall mount models include strapping kits for poles up to 12 in. diameter. Colour: Green.

Technical Specs

  • Colour Green
  • Item 64 Gallon
  • Trash Container Capacity 64 gal.
  • Primary Container Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list