TOWING KIT MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOWING KIT MAGNETIC

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO65402-4
  • Mfr. Model # 65402-4
  • UNSPSC # 26121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.33 lbs

Technical Specs

  • Colour Red
  • Depth 4"
  • Item Trailer and Towing Lamp Kit
  • Includes Strong 40 lbs. Mounting Magnets for Each Lamp, Rubber Adhesive Magnet Covers to Prevent Scratching of Towed Vehicle, Sealed 4" Stop/Tail/Turn Combination Lamps, Adjustable Lamp Mounting for Maximum Visibility and Safety, Durable Die-Cast 4-Pole Plug
  • Lamp Type Incandescent
  • Material Rubber/ABS
  • Mounting Type Magnetic
  • Volt Bulb 12
  • Shape Round
  • Termination Type Socket Plug
  • Current Rating 0.48 - 2.1 A
  • Diameter 4"
  • Sub-Category RV, Marine, and Utility Trailer Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list