Skip Content
TOWER LIGHT LED MODULE,24VDC,60MM,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWER LIGHT LED MODULE,24VDC,60MM,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6JZG1
  • Mfr. Model # 6JZG1
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Red
  • Height 1.75"
  • Item Tower Light LED Module
  • Operating Temp. 5 to 104 Degrees F
  • Housing Material Plastic
  • Flashes per Minute 80
  • Rating NEMA4, IP65 / IP50 with Horn
  • Watts 0.65
  • Voltage 24VDC
  • Standards cUR(R)s, CE, and RoHS
  • Lens Material Polycarbonate
  • Light Output 350mcd
  • Diameter 60mm
  • Lens Design Cylinder
  • Lamp Life 100000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list