Skip Content
TOWER LIGHT 56MM STEADY/FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWER LIGHT 56MM STEADY/FLASHING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT44
  • Mfr. Model # 26ZT44
  • UNSPSC # 39112001
  • CATALOGUE PAGE # 1181
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red, Yellow, Green, Blue, Clear
  • Height 11-3/8"
  • Item Tower Light Assembly
  • Flashes per Minute 80
  • Cord Length 20"
  • Housing Material ABS
  • Operating Temp. -15 Degrees C - 40 Degrees C
  • Mounting Direct
  • Rating IP65
  • Watts 5.16 - 6.02
  • Voltage 90 - 240
  • Mode Steady or Flashing
  • Standards UL, CSA
  • Lens Material Polycarbonate
  • Lens Design Cylinder
  • Diameter 2-1/5"
  • Lamp Life 30,000 hr.
  • Current Drawn 0.072 - 0.097 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list