Skip Content
TOWER LIGHT 56MM STEADY/FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWER LIGHT 56MM STEADY/FLASHING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT35
  • Mfr. Model # 26ZT35
  • UNSPSC # 39112001
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Red, Yellow
  • Item Tower Light Assembly
  • Height 6-21/32"
  • Operating Temp. -15 Degrees C - 40 Degrees C
  • Housing Material ABS
  • Cord Length 20"
  • Flashes per Minute 80
  • Mounting Direct
  • Rating IP65
  • Voltage 24
  • Watts 1.39
  • Standards UL, CSA
  • Mode Steady or Flashing
  • Lens Material Polycarbonate
  • Diameter 2-1/5"
  • Lens Design Cylinder
  • Current Drawn 0.060 A
  • Lamp Life 30,000 hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List