Skip Content
TOWER LIGHT 56MM STEADY/FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWER LIGHT 56MM STEADY/FLASHING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT33
  • Mfr. Model # 26ZT33
  • UNSPSC # 39112001
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Height 5-5/64"
  • Item Tower Light Assembly
  • Operating Temp. -15 Degrees C - 40 Degrees C
  • Cord Length 20"
  • Flashes per Minute 80
  • Housing Material ABS
  • Mounting Direct
  • Voltage 24
  • Standards UL, CSA
  • Rating IP65
  • Mode Steady or Flashing
  • Lens Material Polycarbonate
  • Watts 0.77
  • Current Drawn 0.033 A
  • Lens Design Cylinder
  • Lamp Life 30,000 hr.
  • Diameter 2-1/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list