Skip Content
TOWER LIGHT 56MM STEADY/FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWER LIGHT 56MM STEADY/FLASHING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26ZT31
  • Mfr. Model # 26ZT31
  • UNSPSC # 39112001
  • CATALOGUE PAGE # 1181
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red, Yellow, Green, Blue, Clear
  • Flashes per Minute 80
  • Item Tower Light Assembly
  • Operating Temp. -15 Degrees C - 40 Degrees C
  • Cord Length 20"
  • Height 12-5/8"
  • Housing Material ABS
  • Rating IP65
  • Mounting Support Tube
  • Voltage 90 - 240
  • Watts 5.16 - 6.02
  • Lens Material Polycarbonate
  • Standards UL, CSA
  • Lens Design Cylinder
  • Diameter 2-1/5"
  • Mode Steady or Flashing
  • Current Drawn 0.072 - 0.097 A
  • Lamp Life 30,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list