TOWELS JR SOFPULL 1PLY 275SH 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWELS JR SOFPULL 1PLY 275SH 8/CA

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC28125
  • Mfr. Model # 28125
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Paper Towel Type Centerpull
  • Paper Towel Width 7-7/8"
  • Paper Product Series SofPull(R)
  • Item Paper Towel Roll
  • Colour White
  • Ply 1
  • Uses Dispenser Mfr. No. 58008, 53009
  • Sheet Size 7-7/8" x 12"
  • Sheets per Roll 275
  • Roll Length 160 ft.
  • Core Dia. 2-3/8"
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list