Skip Content
Discontinued with Replacement
TOWELS HVY DTY1/4FLDSHP 12PLY PK/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWELS HVY DTY1/4FLDSHP 12PLY PK/CA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC25024
  • Mfr. Model # 25024
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs
Suggested Replacement Product
RAGS 1/4FOLD KREW WH 12PK/CA

Price: NA

Product Details

Heavy-duty 1/4 fold poly pack. Size 13 in. x 13 in. White. Super soft, super tough versatile wiper ideal for general manufacturing and maintenance. Solvent resistant wiper compatible with most commonly used industrial solvents. Low lint.

Technical Specs

  • Item 1/4 Fold Poly Pack
  • Sheet Size 13" x 13"
  • Material Hydroentangled Fiber
  • Series H700
  • Number of Sheets 70
  • Ply 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list