Skip Content
TOWELS HAND M TORK STD 2PLY 600/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWELS HAND M TORK STD 2PLY 600/RL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLK121202
  • Mfr. Model # 121202
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.82 lbs

Product Details

High quality hand wipers that gives you the flexibility to choose the right products for your facility. Study and secure centerfeed dispenser systems for reduced consumption and hygienic dispensing.

Technical Specs

  • Item M-Tork Advanced Centerfeed Towel
  • Colour White
  • Uses Dispenser 302092
  • Ply 2
  • Sheets per Roll 610
  • Core Dia. 2.9"
  • Roll Length 599.85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list