TOWELS HAND KLEENEX WH 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOWELS HAND KLEENEX WH 12/CA

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB50500
  • Mfr. Model # 50500
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1744
  • Shipping Weight 30.0 lbs

Product Details

Kleenex(R) hand roll towel system creates the complete washroom solution as well as an outstanding first impression and reduced waster and maintenance time. Kleenex(R) Brand is the name that says premium quality and homelike comfort.

Technical Specs

  • Ply 1
  • Colour White
  • Uses Dispenser 09995/09996
  • Item Roll Towel System
  • Roll Length 425 ft.
  • Paper Towel Type Hardwound
  • Paper Towel Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list