Discontinued with Replacement
TOWELS GORAG PREM ORG 250FT 6RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOWELS GORAG PREM ORG 250FT 6RL/CA

GORAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20067
  • Mfr. Model # 20067
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.19 lbs
Suggested Replacement Product
WIPERS WYALL 80SW/RL

Your Price: NA

Product Details

goRag(R) premium all-purpose DRC roll wiper. Size 10 in. x 250 ft. 6 rolls per case. Orange. High capacity, all-purpose DRC (double recrepe) fabric is soft, absorbent, durable and an ideal choice for a variety of jobs.

Technical Specs

  • Item Paper Towel Roll
  • Material DRC (Double Re-Creped)
  • Roll Length 250 ft.
  • Sheet Size 10"
  • Ply 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list