TOWEL WHT 7.87X350FT 12RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWEL WHT 7.87X350FT 12RL/CA

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC28706
  • Mfr. Model # 28706
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.24 lbs

Technical Specs

  • Colour White
  • Item Paper Towel Roll Envision(R)
  • Uses Dispenser Mfr. No. 54338, 56201
  • Ply 1
  • Roll Length 350 ft.
  • Core Dia. 1-5/8"
  • Paper Product Series Envision(R)
  • Paper Towel Type Hardwound
  • Paper Towel Width 7-7/8"
  • Sheet Size Continuous
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list