Skip Content
TOWEL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWEL WHITE

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC21000
  • Mfr. Model # 21000
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.408 lbs

Technical Specs

  • Colour White
  • Ply 2
  • Item Paper Towel Signature(R)
  • Sheet Size 9-3/16 x 9-3/8"
  • Uses Dispenser Mfr. No. 56601, 56620, 56650
  • Folded Width 3-1/4"
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Number of Sheets 125
  • Fold Type Multifold
  • Proprietary/Universal Universal
  • Paper Towel Type Multifold
  • Paper Product Series Signature(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list