Skip Content
TOWEL SOFPULL ROLL WHITE 6/400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL SOFPULL ROLL WHITE 6/400

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC26610
  • Mfr. Model # 26610
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.99 lbs

Product Details

SofPull(R) hardwound roll towel. 9 in. x 400 ft. 6 rolls per case. Embossed 1-ply white hardwound roll towels offer softness and absorbency.

Technical Specs

  • Colour White
  • Item Paper Towel Roll SofPull(R)
  • Ply 1
  • Uses Dispenser Mfr. No. 58470
  • Roll Length 400 ft.
  • Core Dia. 1-3/4"
  • Paper Product Series SofPull(R)
  • Paper Towel Type Hardwound
  • Paper Towel Width 9"
  • Sheet Size Continuous
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list