Skip Content
TOWEL SOFPULL BROWN 7IN / 1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL SOFPULL BROWN 7IN / 1000FT

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC26920
  • Mfr. Model # 26920
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.59 lbs

Technical Specs

  • Paper Towel Type Hardwound
  • Paper Product Series SofPull(R)
  • Paper Towel Width 7"
  • Uses Dispenser Mfr. No. 59010, 59015
  • Colour Brown
  • Item Paper Towel Roll
  • Sheet Size Continuous
  • Ply 1
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition EcoLogo Certified
  • Roll Length 1,000 ft.
  • Core Dia. 1-1/2"
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list